Shop Alternate Products
This Product is Discontinued
Tripp Lite
7-OUTLET SURGE SUPPRESSOR, INCLUDES TEL/MODEM PROTECTION, WITH 6 FT CORD (Discontinued)
Mfr # SUPER6TEL
Zoro # G0192045
This Product is Discontinued
Key Features
- Output Voltage 120 V AC
- Height 10.3"
- Depth 1.5"
- Width 2.8"
- Input Voltage 120 V AC