Shop Alternate Products
This Product is Discontinued
Tripp Lite
8 OUTLET PROTECT IT SURGE, 12 FOOT CORD, 1200 JOULES (Discontinued)
Mfr # TLM812SA
Zoro # G0955228
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 5.1"
- Depth 1.6"
- Input Voltage 120 V AC
- Output Voltage 120 V AC
- Height 10.3"