SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Battery Charger/Inverter, 115VAC, 2400W

TRIPP LITE| Zoro #: G2418945| Mfr #: APS2448UL

$883.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Peak Output Power: 4800WItem: Inverter and Battery ChargerStandards: UL (USA) and CSA (Canada)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418945 Mfr #: APS2448UL
Peak Output Power: 4800WItem: Inverter and Battery Charger
Standards: UL (USA) and CSA (Canada)Case Material: Polycarbonate
Country of Origin (subject to change): China

Description

Inverter and Battery Charger, Peak Output Power 4800W, Case Material Polycarbonate, Standards UL (USA) and CSA (Canada)

Reviews