SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Battery Charger/Inverter, 115VAC, 3600W

TRIPP LITE| Zoro #: G1044556| Mfr #: APS3636VR

$1072.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Peak Output Power: 7200WItem: Inverter and Battery ChargerCase Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044556 Mfr #: APS3636VR
Peak Output Power: 7200WItem: Inverter and Battery Charger
Case Material: PolycarbonateCountry of Origin (subject to change): China

Description

Inverter and Battery Charger, Peak Output Power 7200W, Case Material Polycarbonate

Reviews