Battery Charger/Inverter, 115VAC, 750W

TRIPP LITE| Zoro #: G1370004| Mfr #: UT750UL

$530.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Peak Output Power: 1500WStandards: UL458Case Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370004 Mfr #: UT750UL
Peak Output Power: 1500WStandards: UL458
Case Material: PolycarbonateItem: Inverter and Battery Charger
Country of Origin (subject to change): China

Description

Inverter and Battery Charger, Peak Output Power 1500W, Case Material Polycarbonate, Standards UL458

Reviews