Tripp Lite
Cat5e Cable, Molded, RJ45 M/M, Red, 5ft
- Mfr # N002-005-RD
- Zoro # G5186189
$1.79
/eaSold in multiples of 4 for $7.16
Subtotal: $7.16
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color Red
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TRIPP LITE Replacement for Tessco 37332012821 37332012821
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Black N201-007-BK
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 N204-S03-BL-UD
- TRIPP LITE Molded Patch Cable, Cat5E, 10 ft., Blue N002-010-BL
- TRIPP LITE Replacement for Tessco 37332135414 37332135414
- TRIPP LITE Replacement for Tessco 37332167521 37332167521
- TRIPP LITE 2M Fiber Optic Mode Conditioning Patch Cable Sc/Sc 6Ft 2 Meter N426-02M
- TRIPP LITE Cat5e Cable, Snagless, Molded, Blue, 14ft N001-014-BL
- TRIPP LITE Cat5e Cable, Snagless, Molded, Gray, 50ft N001-050-GY
- BELKIN 12Ft Cat5E Snagless Patch Cable, Utp, Black Pvc Jacket, 24Awg, T568B, A3L791-12-BLK-S
- MONOPRICE Cat6A 26AWG Cable, 2 ft.Blue 11309
- Tripp Lite Voice & Data Patch Cords