Tripp Lite
Cat5e Cable, Snagless, Molded, M/M, Blue, 5ft
Mfr # N001-005-BL
Zoro # G5187117
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 5 ft
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 10ft N105-010-GY
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft N002-012-BK
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 6ft N201-006-BL
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 B132-004-2
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 6ft N201-006-BK
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft N001-007-BL
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Green, 7ft N002-007-GN
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Red, 5ft N001-005-RD
- TRIPP LITE Replacement for Tessco 37332125309 37332125309
- MONOPRICE Ethernet Cable, Cat 5e, White, 50 ft. 145
- COMPREHENSIVE Cat 6 550 MHz Shielded Solid Black Bulk Cable 1000 ft. CAT6SHBLK-1000
- Tripp Lite Voice & Data Patch Cords