Tripp Lite

Cat5e Cable, Snagless, Molded, Yellow, 14ft


$3.45
/ea
Sold in multiples of 2 for $6.90
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Category - Data Cable 5/5e
  • Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
  • Boot Type - Data cable Snagless
  • Shielded No
  • Length - Patch Cord 14 ft
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us