Tripp Lite
Cat6 Cable, Snagless, Molded, M/M, Gray, 15ft
- Zoro #: G5184658
- Mfr #: N201-015-GY
Hover or click to zoom Tap to zoom
Key Features
- Category - Data Cable: 6
- Connector Type - Patch Cord: RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable: Snagless
- Shielded: No
- Length - Patch Cord: 15 ft
- Jacket Color: Gray
- Transmission Speed: 1 Gbps
- Boot Type: Snagless
$6.55
Subtotal: $6.55
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 N204-S15-BL-UD
- TRIPP LITE Replacement for Tessco 37332187635 37332187635
- TRIPP LITE Cat6 Ethernet Cable, Cmp-Lp 0.5A Plenum, 100W High-Power Poe & Poe++, N224-01K-BL-LP5
- TRIPP LITE VGA-Cat5/6 Extender, Up to 750ft, EDID B130-101A-MR
- TRIPP LITE Replacement for Tessco 37332173003 37332173003
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 N204-S01-BL-UP
- TRIPP LITE 5M Fiber Optic Mode Conditioning Patch Cable Sc/Lc 1 16Ft 5 Meter N424-05M
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 5ft N201-005-RD
- TRIPP LITE Cat5e Cable, Snagless, Molded, Yellow, 14ft N001-014-YW
- CABLES TO GO Cables To Go 00813 6 ft. Cat6 Snagless Shielded-STP Ethernet Network Patch Cable - Black 813
- AXIOM MANUFACTURING Axiom 5Ft Cat5E 350Mhz Patch Cable Non-Booted (Gray) C5ENB-G5-AX
- Tripp Lite Voice & Data Patch Cords