Tripp Lite
Cat6 Cable, Snagless, Molded, M/M, Green, 7ft
Mfr # N201-007-GN
Zoro # G5184947
Sold in multiples of 2 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 7 ft
Explore More Products
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 3ft N204-003-BL-RA
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft N201-025-RD
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft N201-010-BL
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Modular, Snap-in N235-001
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black N002-014-BK
- TRIPP LITE Cat5e Cable, Snagless, Molded, Blue, 100ft N001-100-BL
- TRIPP LITE Dvi-Cat5/6 Extender, Up to 200ft, 2-Port B140-002
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 N204-S03-BL-DN
- TRIPP LITE Replacement for Tessco 37332099839 37332099839
- MONOPRICE Ethernet Cable, Cat 6, White, 0.5 ft. 7506
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 5e, Gray, 20 ft. HC5EGY20
- Tripp Lite Voice & Data Patch Cords