Skip to Main Content

Featured Categories

  • Tools & Machining
  • Storage & Workspace
  • Heating & Cooling
  • Grounds & Outdoor

Shop Categories

  • About Us
  • Promo Codes
  • Contact Us
Zoro Homepage
Zoro Homepage

Recent Searches

    Recently Viewed

    customer-service Help
    cart ... Cart

    Sign In

    Don't Have An Account?

    Register with Zoro for access to:

    • Hassle-free returns
    • Order History
    • Exclusive savings
    • Order Tracking
    • Customer Service
    1. Home
    2. /
    3. Electrical Supplies
    4. /
    5. Data & Communication
    6. /
    7. Voice & Data Patch Cords
    8. /
    9. Cat6(a) Cable, Snagless, 10G, Aqua, 7ft
    Tripp Lite

    Cat6(a) Cable, Snagless, 10G, Aqua, 7ft

    • Zoro #: G5183687
    • Mfr #: N261-007-AQ
    Tripp Lite Cat6(a) Cable, Snagless, 10G, Aqua, 7ft N261-007-AQ
    Hover or click to zoom Tap to zoom
    $8.36
    • Item: Cat6(a) Cable,Snagless,10G,Aqua,7ft
    • Country of Origin (subject to change): China
    See full product details
    Orders over $75 ship free.
    (Sign in or create an account for free shipping on orders over $50)

    Total: $8.36
    • Specifications |
    • Description |
    • Reviews

    Tripp Lite #N261-007-AQ Specifications

    • Zoro #: G5183687
    • Mfr #: N261-007-AQ
    • Item: Cat6(a) Cable,Snagless,10G,Aqua,7ft
    • Country of Origin (subject to change): China
    Feedback Help us improve our product information

    Description

    Cat6(a) Cable,Snagless,10G,Aqua,7ft

    Technical Guides

    • Technical Guide Opens PDF in new window

    Reviews of Tripp Lite #N261-007-AQ

    Explore more

    • TRIPP LITE Cat5e Cable, Snagless, Molded, Gray, 14ft N001-014-GY
    • TRIPP LITE Replacement for Tessco 37332173065 37332173065
    • TRIPP LITE Cat5e Cable, Snagless, Molded, Gray, 12ft N001-012-GY
    • TRIPP LITE Replacement for Tessco 37332194268 37332194268
    • TRIPP LITE Cat5e Cable, Snagless, Molded, Gray, 25ft N001-025-GY
    • TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Gray, 15ft N002-015-GY
    • TRIPP LITE Cat5e Cable, Snagless, Molded, Blue, 100ft N001-100-BL
    • TRIPP LITE Cat6(a) Cable, Snagless, 10G, Aqua, 25ft N261-025-AQ
    • BLACK BOX Sm Fo Patch Cable Duplx, Pvc, Vt, Sclc FOCMRSM-003M-SCLC-VT
    • Tripp Lite Voice & Data Patch Cords

    Contact Us

    Customer Service From Real People.

    • Phone: (855) 289-9676
    • Fax: (855) 329-9676
    • Monday - Friday: 6am - 9pm (CT)
    • Saturday: 7am - 5pm (CT)
    • *Holiday hours may vary. Learn More
    Contact Us

    Information

    • About Us
    • Accessibility
    • Careers
    • Giving Back
    • Promo Codes
    • Resource Hub
    • Return Policy
    • Shipping

    Shopping

    • Brands
    • My Account
    • Payments
    • Sitemap

    Services

    • Customer Service
    • Contact Us
    • FAQs
    • Net 30 Terms
    • Sell on Zoro
    • Zoro.com Norton Safe Seal
    • Zoro, Inc Buffalo Grove, IL BBB Business Review
    Feedback

    Got a minute?

    Help us improve by taking a quick survey

    Follow Us

    © 2011–2022 Zoro Tools, Inc. All rights reserved• Terms & Conditions• Privacy Policy• Do Not Sell My Personal Information