Tripp Lite
Cat6(a) Cable, Snagless, 10G, Black, 14ft
- Zoro #: G5183635
- Mfr #: N261-014-BK
Hover or click to zoom Tap to zoom
Key Features
- Category - Data Cable: 6a
- Connector Type - Patch Cord: RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable: Snagless
- Shielded: No
- Length - Patch Cord: 14 ft
- Jacket Color: Black
- Transmission Speed: 10 Gbps
- Boot Type: Snagless
$14.49
Subtotal: $14.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Gray, 6ft N002-006-GY
- TRIPP LITE Replacement for Tessco 37332148063 37332148063
- TRIPP LITE Replacement for Tessco 37332172815 37332172815
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 N204-S05-BL-RA
- TRIPP LITE Replacement for Tessco 37332170460 37332170460
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft N272-025-WH
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft N201-020-BL
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Red, 5ft N002-005-RD
- TRIPP LITE Tripp Lite 7Ft Cat5E White Patch Cable N002-007-Wh N002-007-WH
- AXIOM MANUFACTURING Axiom 2Ft Cat6A Bendnflex Ultra-Thin Snagless Patch Cable 650Mhz C6ABFSB-W2-AX
- MONOPRICE Sfp H10Gb Cu2M Comp Twinaxcable 13165
- Tripp Lite Voice & Data Patch Cords