Tripp Lite

Cat6(a) Cable, Snagless, 10G, Black, 5ft


$7.59
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Category - Data Cable 6a
  • Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
  • Boot Type - Data cable Snagless
  • Shielded No
  • Length - Patch Cord 5 ft
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us