Skip to Main Content
customer-service Help
Tripp Lite

Cat6A Ethrnt Cable 10G Stp Sna, N262-015-BL

Tripp Lite Cat6A Ethrnt Cable 10G Stp Sna,  N262-015-BL N262-015-BL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.99
  • Material: Polyvinyl Chloride (PVC) - Jacket
  • Cable Length: 15 ft
  • Cable Type: Category 6a
See full product details
Orders over $75 ship free.
Total: $19.99

Tripp Lite #N262-015-BL Specifications

  • Material: Polyvinyl Chloride (PVC) - Jacket
  • Cable Length: 15 ft
  • Cable Type: Category 6a
  • Features: Break Resistant, Damage Resistant, Snagless, Strain Relief, Crack Resistant, Minimized Near-End Crosstalk (NEXT), EMI/RF Protection, PoE, Flexible, Stranded, Stress Resistant
  • Shielding: Yes
  • Product Type: Network Cable
  • Jacket Type: CM
  • Color: Blue
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Tripp Lite #N262-015-BL