Datacom Surge Protector, 12 Outlet, Gray

TRIPP LITE| Zoro #: G0307517| Mfr #: TLP1210SATG

$88.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307517 Mfr #: TLP1210SATG
Item: Datacom Surge ProtectorVoltage: 120
Standards: UL1449 3rd Edition (AC Suppression) UL1449 3rd Edition, UL1363 (Power Tap) UL1363, UL497A (Communications) UL497A FCC Part 68 (Communications) FCC Part 68 cUL / CSA (Canada) cUL Approvals Exceeds IEEE 587 category A&B specificationsIncludes: 6 ft. Gold Coax Cable, 6 ft. Network Cable, Instruction Manual with Warranty Information
Green Environmental Attribute: RoHS CompliantOutlet Center Distance: 25.4mm Standard and 57mm Transformer
Item - Ext. Cords and Outlet Strips: Datacom Surge ProtectorCommunication Port: (4) Coaxial, (2) RJ11/R45 Combo
For Use With: Perfect For Small-To-Medium Home/Business Theater Installations: High-Definition Tvs, Satellite and A/V Receivers, Dvd/Cd Players and MoreMax. Surge Current: 22.8kA
Hz: 60Mounting Style: Keyhole
Length: 11-7/8"Width: 4-25/32"
Depth: 1-35/64"Footnotes: 1, 3
Max. Amps - Ext. Cords and Outlet Strips: 15Gauge/Conductor - Ext. Cords and Outlet Strips: 14/3
Cord Length - Ext. Cords and Outlet Strips: 10 ft.Medical Grade: No
Telephone/Fax Surge Protection: NoNoise Attenuation: Up to 40dB
Coax Surge Protection: YesNumber of Total Outlets - Ext. Cords and Outlet Strips: 12
Rated Joules: 3600NEMA Plug Configuration - Ext. Cords and Outlet Strips: Right Angle 5-15P
Number of Transformer Outlets: 8Power Indicator: Yes
Basic Housing Material - Ext. Cords and Outlet Strips: PlasticNEC Cord Designation: SJT
Color - Ext. Cords and Outlet Strips: GrayNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Product Description

Datacom Surge Protector, 12 Number of Total Outlets - Ext. Cords and Outlet Strips, Gray, Cord Length - Ext. Cords and Outlet Strips 10 ft., Communication Port (4) Coaxial, (2) RJ11/R45 Combo, Rated Joules 3600, Medical Grade No, Plastic, Max. Amps - Ext. Cords and Outlet Strips 15, Power Indicator Yes, 5-15R, Right Angle 5-15P, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Number of Transformer Outlets 8, Voltage 120, Length 11-7/8 In., Max. Surge Current 22.8kA, Mounting Style Keyhole

Product Reviews

Save 15%. Sign up for Z-mail.