Datacom Surge Protector, 8 Outlet, Gray

TRIPP LITE| Zoro #: G0995985| Mfr #: TLP808NETG

$58.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0995985 Mfr #: TLP808NETG
Item: Datacom Surge ProtectorVoltage: 120
Standards: UL1449 3rd Edition (AC Suppression) UL1449 3rd Edition, UL1363 (Power Tap) UL1363, cUL / CSA (Canada) cUL, Approvals Exceeds IEEE587 category A&B specificationsIncludes: 6 ft. Telephone Cord, Instruction Manual with Warranty Information
Green Environmental Attribute: RoHS CompliantOutlet Center Distance: 28.5mm Standard and 57mm Transformer
For Use With: Home Computers and Other Important Electrical EquipmentCommunication Port: (2) RJ45 Network
Max. Surge Current: 144kAHz: 60
NEMA Plug Configuration: Right Angle 5-15PNumber of Outlets: 8
Mounting Style: KeyholeColor: Gray
Length: 9-35/64"Width: 4-55/64"
Depth: 1-33/64"Footnotes: 1, 2, 4, 6
Circuit Breaker: YesPower Indicator: Yes
Medical Grade: NoTelephone/Fax Surge Protection: Yes
Max. Amps: 15Rated Joules: 2160
Number of Transformer Outlets: 3NEC Cord Designation: SJT
Gauge/Conductor: 14/3NEMA Receptacle Configuration: 5-15R
Housing Material: PlasticNoise Attenuation: Up to 40dB
Cord Length: 8 ft.Country of Origin (subject to change): China

Product Description

Datacom Surge Protector, Number of Outlets 8, Color Gray, Cord Length 8 ft., Communication Port (2) RJ45 Network, Rated Joules 2160, Medical Grade No, Housing Material Plastic, Voltage 120, Max. Amps 15, Length 9-35/64 In., Max. Surge Current 144kA, Mounting Style Keyhole, Power Indicator Yes, Up to 40dB Noise Attenuation, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration Right Angle 5-15P, Width 4-55/64 In., Depth 1-33/64 In., Telephone/Fax Surge Protection Yes

Product Reviews

Save 15%. Sign up for Z-mail.