KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Datacom Surge Protector, 8 Outlet, White

TRIPP LITE| Zoro #: G0679147| Mfr #: TLP808TELTAA

$37.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-55/64"
NEMA Plug Configuration: Right Angle 5-15P
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679147 Mfr #: TLP808TELTAA
Width: 4-55/64"NEMA Plug Configuration: Right Angle 5-15P
Voltage: 120Communication Port: (3) RJ11 Telephone
Color: WhiteMax. Surge Current: 144kA
Power Indicator: YesCoax Surge Protection: No
Item: Datacom Surge ProtectorMedical Grade: No
Max. Amps: 15Footnotes: 1,2,4,6,17
Mounting Style: KeyholeCord Length: 8 ft.
Includes: 6 ft. Telephone Cord, Instruction Manual with Warranty InformationNumber of Outlets: 8
Housing Material: PlasticLength: 9-35/64"
Rated Joules: 2160Number of Transformer Outlets: 3
Noise Attenuation: Up to 40dBHz: 60
Gauge/Conductor: 14/3Telephone/Fax Surge Protection: Yes
For Use With: Home Computers and Other Important Electrical EquipmentNEC Cord Designation: SJT
Depth: 1-33/64"Circuit Breaker: Yes
Standards: GSA/TAA Compliant, UL1449 3rd Edition (AC Suppression) UL1449 3rd Edition, UL1363 (Power Tap) UL1363, UL497A (Communications) UL497A, FCC Part 68 (Communications), FCC Part 68 cUL / CSA (Canada) cUL Industry Canada, (Communications) Industry Canada Approvals Exceeds IEEE 587 category A&B specificationsNEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): Taiwan, Province of China

Description

Datacom Surge Protector, 8 Number of Total Outlets - Ext. Cords and Outlet Strips, White, Cord Length - Ext. Cords and Outlet Strips 8 ft., Communication Port (3) RJ11 Telephone, Rated Joules 2160, Medical Grade No, Plastic, Max. Amps - Ext. Cords and Outlet Strips 15.0, Power Indicator Yes, 5-15R, Right Angle 5-15P, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Number of Transformer Outlets 3, Voltage 120, Length 9-35/64 In., Max. Surge Current 144kA, Mounting Style Keyhole

Reviews