SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Display Extender Kit, HDMI

TRIPP LITE| Zoro #: G0447693| Mfr #: B125-150

$114.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1Features: Extends An HDMI Signal Up To 230Ft Over Cat5/6 Cable (480P). Compatible With 480P, 720P, 1080I, And 1080P Resolutions.Hdcp Compliant. Eliminates Equipment Noise In The Viewing EnvironmentColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447693 Mfr #: B125-150
Package Quantity: 1Features: Extends An HDMI Signal Up To 230Ft Over Cat5/6 Cable (480P). Compatible With 480P, 720P, 1080I, And 1080P Resolutions.Hdcp Compliant. Eliminates Equipment Noise In The Viewing Environment
Color: BlackItem: Display Extender Kit
Cable Type: HDMIConnection: HDMI Female to (2) RJ45
Country of Origin (subject to change): Taiwan, Province of China

Description

Display Extender Kit, Cable Type HDMI, Black, Connection HDMI Female to (2) RJ45

Reviews