Display Extender Transmitter, RCA

TRIPP LITE| Zoro #: G0984821| Mfr #: B136-004

$131.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Splits A Single Component Video And Stereo Audio Signal Into Five (1 Local, 4 Remote). Extends A 1080P (60Hz) Component Video And Stereo Audio Signal Up To 300 Ft. When Using 24AWG, Solid Wire UTP Cable (Tripp Lite N202-Series); Or, Up To 400 Ft. When Using Zero-Skew UTP Cable (Tripp Lite P524-01K). Connect Up To 13 Displays (1 Local, 12 Remote) By Daisychaining 3 B136-004 Units Together. Includes A 1 Ft. Component Video And Stereo Audio Daisychain Cable
Connection: (5) RCA Female to (5) RCA Female/ (4) RJ45 Female
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984821 Mfr #: B136-004
Features: Splits A Single Component Video And Stereo Audio Signal Into Five (1 Local, 4 Remote). Extends A 1080P (60Hz) Component Video And Stereo Audio Signal Up To 300 Ft. When Using 24AWG, Solid Wire UTP Cable (Tripp Lite N202-Series); Or, Up To 400 Ft. When Using Zero-Skew UTP Cable (Tripp Lite P524-01K). Connect Up To 13 Displays (1 Local, 12 Remote) By Daisychaining 3 B136-004 Units Together. Includes A 1 Ft. Component Video And Stereo Audio Daisychain CableConnection: (5) RCA Female to (5) RCA Female/ (4) RJ45 Female
Color: BlackItem: Display Extender Transmitter
Package Quantity: 1Cable Type: RCA
Country of Origin (subject to change): Taiwan, Province of China

Description

Display Extender Transmitter, Connection (5) RCA Female to (5) RCA Female/ (4) RJ45 Female, Color Black, Cable Type RCA

Reviews