HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

External Battery Pack, 72VDC, For 3WA18

TRIPP LITE| Zoro #: G0732767| Mfr #: BP72V15-2U

$777.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 17.50"
Includes: MOUNTING HARDWARE
Item: External Battery Pack, 72VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732767 Mfr #: BP72V15-2U
Width: 17.50"Includes: MOUNTING HARDWARE
Item: External Battery Pack, 72VDCHeight: 3.50"
Depth: 20.75"Country of Origin (subject to change): China

Description

Extension UPS Battery, For Use With Mounting Hardware, Voltage - Batteries 72VDC, Capacity - Batteries 15Ah, Battery Connection - UPS Batteries Attached Cable, Height - Batteries 4-1/2 In., Depth - Batteries 20-3/4 In., Width - Batteries 17-1/2 In.

Reviews