Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fiber Optic Patch Cord, LC/LC, 3m, Orange
  • Zoro #: G0274373
  • Mfr #: N320-03M
$19.75
  • Fiber Count - Fiber Optic Cable: 2
  • Simplex/Duplex/Multifiber: Duplex
  • Single Mode/Multi-Mode: Multi-Mode
See full product details
Orders over $50 ship free.

Tripp Lite #N320-03M Specifications

  • Zoro #: G0274373
  • Mfr #: N320-03M
Fiber Count - Fiber Optic Cable: 2 Simplex/Duplex/Multifiber: Duplex
Single Mode/Multi-Mode: Multi-Mode Length - Patch Cord: 3.0m
Jacket Type: PVC Item - Data Cable: Fiber Optic Patch Cord
Core Dimension: 62.5/125 micronm Length: 3m
Fire Rating - Data Cable: Riser Fiber Optic Connector Type: LC/LC
Jacket Material - Wire and Cable: PVC NEC Article and Type: OFNR
Core Dimension - Fiber Optic Cable: 62.5 Micrometer Standards: PFNR/FDDI
Construction: Zipcord Fiber Connector Type - Patch Cord: LC, LC
Jacket Color: Orange Attenuation: 10GB
Item: Fiber Optic Patch Cord Fiber Count: Duplex
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fiber Optic Patch Cord, Single Mode/Multi-Mode Multi-Mode, Simplex/Duplex/Multifiber Duplex, Connector Type - Patch Cord LC, LC, Fire Rating - Data Cable Riser, Jacket Color Orange, Length - Patch Cord 3.0m, Fiber Count - Fiber Optic Cable 2, Core Dimension - Fiber Optic Cable 62.5 Micrometer, Jacket Material - Wire and Cable PVC, NEC Article and Type OFNR

Technical Guides

Reviews of Tripp Lite #N320-03M