BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fiber Optic Patch Cord, LC/ST, 1m, Multi

TRIPP LITE| Zoro #: G0769045| Mfr #: N318-01M

$14.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: PFNR/FDDIJacket Type: PVCLength: 1m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769045 Mfr #: N318-01M
Standards: PFNR/FDDIJacket Type: PVC
Length: 1mFiber Count: Duplex
Construction: Zipcord FiberCore Dimension: 62.5/125 micronm
Item: Fiber Optic Patch CordFiber Optic Connector Type: LC/ST
Simplex/Duplex/Multifiber: DuplexJacket Color: Orange
Attenuation: 10GBSingle Mode/Multi-Mode: Multi-Mode
Country of Origin (subject to change): China

Description

Fiber Optic Patch Cord, Single Mode/Multi-Mode Multi-Mode, Simplex/Duplex/Multifiber Duplex, Connector Type - Patch Cord LC, ST, Fire Rating - Data Cable Riser, Jacket Color Orange, Length - Patch Cord 1.0m, Fiber Count - Fiber Optic Cable 2, Core Dimension - Fiber Optic Cable 62.5 Micrometer, Jacket Material - Wire and Cable PVC, NEC Article and Type OFNR

Reviews