Tripp Lite
Fiber Optic Cable, Dplx, MMF, 50, OM3, 2m
Mfr # N820-02M-T
Zoro # G5181456
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Jacket Type LSZH
- Network Speed 10Gbps / 40Gbps / 100Gbps
- Push/Pull Tabs Yes
- Side A - Connector 1 LC DUPLEX (MALE) WITH PULL/PUSH TAB
Explore More Products
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m N457-001-62
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m N320-001
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m N318-15M
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC N455-000-PM
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 3m N366-03M
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m N308-05M
- TRIPP LITE Optical Fiber Cable Tester Adapter FC/LC 9/125 M/F - network ada T020-001-LC9
- TRIPP LITE MTP/MPO (APC) SMF Fiber Patch Cable 12 Fiber QSFP+ 40/100Gbe 7M N390-07M-12-AP
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 61m N320-61M
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 250' 124125
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m N366-01M
- Tripp Lite Fiber Optic Cable