KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inverter, 115VAC, 12VDC, 1250W, 2-Outlet

TRIPP LITE| Zoro #: G2450077| Mfr #: PV1250FC

$252.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8.75"
Number of Outlets: 2
DC Connection: Input Terminals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450077 Mfr #: PV1250FC
Width: 8.75"Number of Outlets: 2
DC Connection: Input TerminalsNominal Output Power: 1250W
Item: InverterDepth: 9.00"
Inverter Input Voltage: 12VDCCase Material: Polycarbonate
Height: 7.00"Inverter Output Voltage: 115VAC
Outlet Type: Standard 3-Prong OutletPeak Output Power: 1250W
Country of Origin (subject to change): China

Description

Inverter, Inverter Output Voltage 115VAC, Inverter Input Voltage 12VDC, Nominal Output Power 1250W, Peak Output Power 1250W, Number of Outlets 2, Outlet Type Standard 3-Prong Outlet, DC Connection Input Terminals, Height 7.00 In., Width 8.75 In., Depth 9.00 In., Case Material Polycarbonate

Reviews