KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Isolation Transformr, 120VAC, 500VA, 1Phase

TRIPP LITE| Zoro #: G0559307| Mfr #: IS-500

$169.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6.25"
Cord Length: 6 ft.
Includes: 4.5A Circuit Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559307 Mfr #: IS-500
Width: 6.25"Cord Length: 6 ft.
Includes: 4.5A Circuit BreakerNEMA Plug Configuration: 5-15p
Color: BlackMounting: Desk Top or Wall
Phase: 1VA Rating: 500VA
Item: Isolation TransformerHz: 60
Depth: 8.50"Number of Outlets: 4
Height: 5.50"Output Voltage: 120VAC
Enclosure Type: Small TowerInput Voltage: 120VAC
Standards: UL/cULTemp. Rise: Not Rated
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): Taiwan, Province of China

Description

Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 500VA VA Rating, 1 Phase, 60 Hz, Not Rated Temp. Rise, Desk Top or Wall Mounting, Enclosure Type Small Tower, Color Black, Cord Length 6 ft., NEMA Plug Configuration NEMA 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 4, Height 5.50 In., Depth 8.50 In., Width 6.25 In., Standards UL/cUL, Includes 4.5A Circuit Breaker

Reviews