Shop All Voice & Data Patch Cords
Tripp Lite
Keystone Jack, Cat6/Cat5e, 25-Pack, Blue
Mfr # N238-025-BL
Zoro # G5183860
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord RJ45 (Female); 110 IDC
- Jacket Color Blue
- Connector Type RJ-45 Network - Female
- Standards ANSI/UL 1863 AND UL 2043
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N238-025-BL
- Zoro # G5183860
- UPC # 037332187840
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Details
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | RJ45 (Female); 110 IDC |
Jacket Color | Blue |
Item | Keystone Jack,Cat6/Cat5e,25-Pack,Blue |
Connector Type | RJ-45 Network - Female |
Standards | ANSI/UL 1863 AND UL 2043 |
Color | Blue |
Connector Details | 1 x RJ-45 Network Female |
Package Contents | Cat6/Cat5e 110 Style Punch Down Keystone Jack - Blue, 25-Pack, 25 x Termination Caps |
Product Name | Cat6/Cat5e 110 Style Punch Down Keystone Jack - Blue, 25-Pack |
TAA Compliant | Yes |
Product Type | Network Connector |
Product Color | Blue |
Product Certifications | UL 1863; UL 2043 |
Connector Color | Blue |
Product Compliance | Trade Agreements Act (TAA) |
Package Includes | Cat6/Cat5e 110 Punch Down Keystone Jack - Blue, 25-Pack;Termination Caps (x25) |
Technology | Cat5/5e; Cat6 |
Number of Ports | 1 |
Side A - Connector 1 | RJ45 (FEMALE) |
Side B - Connector 1 | 110 IDC |
Description
Keystone Jack,Cat6/Cat5e,25-Pack,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (A18-14)
- RACO Electrical Box, 31.8 cu in, Masonry Box Type, 2 Gangs, Steel, Rectangular Shape (691)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-UD)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-LA)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S10-BL)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- TRIPP LITE Network Cable, Cat5,100 ft., Gray (N002100GY)
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft (N001-007-BL)
- ADD-ON This Is A 20M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber (ADD-LC-LC-20M9SMF)
- Tripp Lite Voice & Data Patch Cords