KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

UPS System, Medical Grade, Tower/Wall, 1kVA

TRIPP LITE| Zoro #: G0895727| Mfr #: SMART1200XLHG

$648.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7.5"
NEMA Plug Configuration: 5-15p
UPS Type: Line Interactive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895727 Mfr #: SMART1200XLHG
Width: 7.5"NEMA Plug Configuration: 5-15p
UPS Type: Line InteractiveInput Current: 9.2A
Ports: DB9 Serial, USBMounting: Tower/Wall
Phase: 1Item: UPS System
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBackup Time (Half/Full Load): 27.5 min./11 min.
Watts: 750WOutput Voltage: 115/120VAC
Input Voltage: 120VACFootnotes: 1,3,4,12,14
Fax/Modem Line Protection: NoCord Length: 6 ft.
Includes: PowerAlert Software and CablesNumber of Outlets: 4
Hz: 60Display Type: LED
Transfer Time: 2 to 4 msecSpecial Features: Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output, Extended Runtime w/BP36V15-2U, BP36V42-3U
Depth: 9.0"Power Rating: 1kVA
Automatic Volts Regulation: YesHeight: 12.7"
Outlet Type: UPS/SurgeStandards: UL1778, CSA, FCC Part 15 Category A (EMI), UL60601-1 (Medical Grade)
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): China

Description

UPS System, Line Interactive, VA Rating - UPS Systems 1.00kVA, Watts - UPS Systems 750.0W, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 115VAC, 120VAC, Backup Time (Half/Full Load) 27.5 min./11 min., Mounting - UPS Systems Tower/Wall, Outlet Type - UPS Systems UPS/Surge, Number of Outlets 4, Medical Grade Yes, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec

Restrictions and Compliance

*3: Hazardous material

Reviews