Smart UPS, Line Interactive, 1.5kVA

TRIPP LITE| Zoro #: G1241572| Mfr #: Smart1500LCD

$269.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 6 ft.
Special Features: LCD Display Indicates Input Voltage, Battery Capacity and A Variety Of Operating Conditions, Display is Rotatable For Horizontal or Vertical Viewing, Surge Suppression, Long-Lasting Battery Support, Regulates Brownouts and Overvoltages From 75-147V, Poweralert Software
Input Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241572 Mfr #: Smart1500LCD
Cord Length: 6 ft.Special Features: LCD Display Indicates Input Voltage, Battery Capacity and A Variety Of Operating Conditions, Display is Rotatable For Horizontal or Vertical Viewing, Surge Suppression, Long-Lasting Battery Support, Regulates Brownouts and Overvoltages From 75-147V, Poweralert Software
Input Voltage: 120VACHz: 60
NEMA Receptacle Configuration: 5-15RPorts: DB9 Serial, USB (HID Enabled)
Output Voltage: 115/120VACGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Fax/Modem Line Protection: YesHeight: 17.2"
UPS Type: Line InteractiveFootnotes: 3,4,6
Standards: UL1778 (USA), Tested to CSA (Canada), Tested to NOM (Mexico), Meets FCC Part 15 Category B (EMI)Number of Outlets: 8
Power Rating: 1.5kVAMounting: Rack/Tower
Phase: 1NEMA Plug Configuration: 5-15p
Watts: 900WWidth: 3.5"
Input Current: 8.5AOutlet Type: (4) UPS/Surge, (4) Surge
Item: Smart UPSTransfer Time: 2 to 4 msec
Includes: USB Cable, DB9 Cable, Network (RJ45) Cord, Mounting HardwareAutomatic Volts Regulation: Yes
Backup Time (Half/Full Load): 13 min./3.5 min.Display Type: LCD
Depth: 10.5"Country of Origin (subject to change): China

Description

Smart UPS, Line Interactive, VA Rating - UPS Systems 1.50kVA, Watts - UPS Systems 900.0W, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 115VAC, 120VAC, Backup Time (Half/Full Load) 13 min./3.5 min., Mounting - UPS Systems Rack/Tower, Outlet Type - UPS Systems (4) UPS/Surge, (4) Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec

Restrictions and Compliance

*3: Hazardous material

Reviews