Smart UPS, Line Interactive, 1.5kVA

TRIPP LITE| Zoro #: G1473482| Mfr #: Smart1500RM2U

$658.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 10 ft.
Special Features: Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
Input Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473482 Mfr #: Smart1500RM2U
Cord Length: 10 ft.Special Features: Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
Input Voltage: 120VACHz: 60
NEMA Receptacle Configuration: 5-15RPorts: DB9 Serial, USB EPO, SNMP/Web Slot
Output Voltage: 120VACGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Fax/Modem Line Protection: NoHeight: 3.5"
UPS Type: Line InteractiveFootnotes: 3,4,10,12
Standards: UL1778 (USA), Tested to CSA (Canada), Tested to NOM (Mexico), Meets FCC Part 15 Category B (EMI)Number of Outlets: 8
Power Rating: 1.5kVAMounting: Rack/Tower
Phase: 1NEMA Plug Configuration: 5-15p
Watts: 1kWWidth: 17.5"
Input Current: 12.0AOutlet Type: (4) UPS/Surge, (4) Surge
Item: Smart UPSTransfer Time: 2 to 4 msec
Includes: PowerAlert Software with USB, Serial and EPO Cables, 4-Post Rack Mount Installation KitAutomatic Volts Regulation: Yes
Backup Time (Half/Full Load): 19 min./7 min.Display Type: LCD
Depth: 13.5"Country of Origin (subject to change): China

Description

Smart UPS, Line Interactive, VA Rating - UPS Systems 1.50kVA, Watts - UPS Systems 1.00kW, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 120VAC, Backup Time (Half/Full Load) 19 min./7 min., Mounting - UPS Systems Rack/Tower, Outlet Type - UPS Systems (4) UPS/Surge, (4) Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec

Restrictions and Compliance

*3: Hazardous material

Reviews