KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Smart UPS, Line Interactive, Tower, 2.2kVA

TRIPP LITE| Zoro #: G1528563| Mfr #: SMART 2200 NET

$900.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9.0"
NEMA Plug Configuration: 5-15p
UPS Type: Line Interactive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528563 Mfr #: SMART 2200 NET
Width: 9.0"NEMA Plug Configuration: 5-15p
UPS Type: Line InteractiveInput Current: 15.0A
Ports: DB9 Serial, Contact ClosureMounting: Tower
Phase: 1Item: Smart UPS
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBackup Time (Half/Full Load): 27 min./11 min.
Watts: 1.77kWOutput Voltage: 120VAC
Input Voltage: 120VACFootnotes: 1,3,10,12
Fax/Modem Line Protection: NoCord Length: 8 ft.
Includes: PowerAlert Software and (3) 6 ft. Network CablesNumber of Outlets: 6
Hz: 60Display Type: LED
Transfer Time: 2 to 4 msecSpecial Features: Large Internal Batteries, Poweralert Software, Diagnostic LED's Indicate 17 Performance Conditions
Depth: 12.5"Power Rating: 2.2kVA
Automatic Volts Regulation: YesHeight: 17.0"
Outlet Type: UPS/SurgeStandards: UL1778, CSA, NOM, FCC Part 15 Category A (EMI)
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): China

Description

Smart UPS, Line Interactive, VA Rating - UPS Systems 2.20kVA, Watts - UPS Systems 1.77kW, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 120VAC, Backup Time (Half/Full Load) 27 min./11 min., Mounting - UPS Systems Tower, Outlet Type - UPS Systems UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 9.0 In.

Restrictions and Compliance

*3: Hazardous material

Reviews