Smart UPS, Line Interactve, Rack/Towr, 3kVA

TRIPP LITE| Zoro #: G1190131| Mfr #: SMART3000RM2U

$1220.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 17.0"
NEMA Plug Configuration: L5-30P
UPS Type: Line Interactive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190131 Mfr #: SMART3000RM2U
Width: 17.0"NEMA Plug Configuration: L5-30P
UPS Type: Line InteractiveInput Current: 24.0A
Ports: DB9 Serial, USB (HID Enabled), SNMP/Web SlotMounting: Rack/Tower
Phase: 1Item: Smart UPS
Backup Time (Half/Full Load): 11 min./4 min.Watts: 2.25kW
Output Voltage: 120VACInput Voltage: 120VAC
Footnotes: 1,3,4,10,12Fax/Modem Line Protection: No
Cord Length: 10 ft.Includes: PowerAlert Software with USB, Serial and EPO Cables, 4-Post Rack Mount Installation Kit
Number of Outlets: 9Hz: 60
Display Type: LCDTransfer Time: 5 msec from AC to DC, 1 msec from DC to AC
Special Features: Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave OutputDepth: 19.0"
Power Rating: 3kVAAutomatic Volts Regulation: Yes
Height: 3.5"Outlet Type: UPS/Surge
Standards: UL1778, CSA, NOM, FCC Part 15 Category A (EMI), ENERGY STAR QualifiedNEMA Receptacle Configuration: 5-15R, 5-20R, L5-30R
Country of Origin (subject to change): China

Description

Smart UPS, Line Interactive, VA Rating - UPS Systems 3.00kVA, Watts - UPS Systems 2.25kW, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 120VAC, Backup Time (Half/Full Load) 11 min./4 min., Mounting - UPS Systems Rack/Tower, Outlet Type - UPS Systems UPS/Surge, Number of Outlets 9, Medical Grade No, NEMA Receptacle Configuration 5-15R, 5-20R, L5-30R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No

Restrictions and Compliance

*3: Hazardous material

Reviews