KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

UPS System, Line Interactive, 550VA

TRIPP LITE| Zoro #: G0994901| Mfr #: AVR550U

$83.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11.3"
NEMA Plug Configuration: 5-15p
UPS Type: Line Interactive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994901 Mfr #: AVR550U
Width: 11.3"NEMA Plug Configuration: 5-15p
UPS Type: Line InteractiveInput Current: 12.0A
Ports: USB (HID enabled)Mounting: Desktop/Tower
Phase: 1Item: UPS System
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBackup Time (Half/Full Load): 9 min./3 min.
Watts: 300WOutput Voltage: 115/120VAC
Input Voltage: 120VACFootnotes: 4,6
Fax/Modem Line Protection: YesCord Length: 6 ft.
Includes: USB cableNumber of Outlets: 8
Hz: 60Display Type: LED
Transfer Time: 2 to 4 msecSpecial Features: Mountable Housing, Audible Alarm, Front Panel LED's Regarding Line And Battery Operation, Poweralert Software
Depth: 6.0"Power Rating: 550VA
Automatic Volts Regulation: YesHeight: 3.5"
Outlet Type: (4) UPS/Surge, (4) SurgeStandards: UL1778, CSA, NOM, FCC Part 15 Category B (EMI)
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): China

Description

UPS System, Line Interactive, VA Rating - UPS Systems 550.0VA, Watts - UPS Systems 300.0W, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 115VAC, 120VAC, Backup Time (Half/Full Load) 9 min./3 min., Mounting - UPS Systems Desktop/Tower, Outlet Type - UPS Systems (4) UPS/Surge, (4) Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes

Restrictions and Compliance

*3: Hazardous material

Reviews