Shop Alternate Products

Tripp Lite

UPS System, Line Interactive, 700VA (Discontinued)


Free Shipping & Returns


Key Features

  • UPS Type Line Interactive
  • VA Rating - UPS Systems 700.0 VA
  • Watts - UPS Systems 450.0 W
  • Input Voltage - UPS Systems 120V AC
  • Output Voltage - UPS Systems 115V AC, 120V AC
See all product information