UPS System, Medical Grade, Towr/Wall, 700VA

TRIPP LITE| Zoro #: G2226402| Mfr #: SMART 700 HG

$555.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 6 ft.
Special Features: AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output, Power Management Software
Input Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226402 Mfr #: SMART 700 HG
Cord Length: 6 ft.Special Features: AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output, Power Management Software
Input Voltage: 120VACHz: 60
NEMA Receptacle Configuration: 5-15RPorts: DB9 Serial, USB
Output Voltage: 115/120VACGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Fax/Modem Line Protection: NoHeight: 12.7"
UPS Type: Line InteractiveFootnotes: 3,4,14
Standards: FCC Part 15 Category A (EMI); ROHS (Restriction of Hazardous Substances); CSA; UL1778; UL60601-1 (Medical Grade)Number of Outlets: 4
Power Rating: 700VAMounting: Tower/Wall
Phase: 1NEMA Plug Configuration: 5-15p
Watts: 450WWidth: 7.5"
Input Current: 5.5AOutlet Type: UPS/Surge
Item: UPS SystemTransfer Time: 2 to 4 msec
Includes: USB and DB9 Monitoring CableAutomatic Volts Regulation: Yes
Backup Time (Half/Full Load): 42 min./18 min.Display Type: LED
Depth: 9.0"Country of Origin (subject to change): China

Description

UPS System, Line Interactive, VA Rating - UPS Systems 700.0VA, Watts - UPS Systems 450.0W, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 115VAC, 120VAC, Backup Time (Half/Full Load) 42 min./18 min., Mounting - UPS Systems Tower/Wall, Outlet Type - UPS Systems UPS/Surge, Number of Outlets 4, Medical Grade Yes, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 7.5 In.

Restrictions and Compliance

*3: Hazardous material

Reviews