KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Smart UPS, Line Interactive, 750VA

TRIPP LITE| Zoro #: G0626464| Mfr #: SMART750

$276.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.2"
NEMA Plug Configuration: 5-15p
UPS Type: Line Interactive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626464 Mfr #: SMART750
Width: 7.2"NEMA Plug Configuration: 5-15p
UPS Type: Line InteractiveInput Current: 4.4A
Ports: USBMounting: Tower/Wall
Phase: 1Item: Smart UPS
Backup Time (Half/Full Load): 16 min./5.5 min.Watts: 450W
Output Voltage: 115/120VACInput Voltage: 120VAC
Footnotes: 4,12Fax/Modem Line Protection: No
Cord Length: 6 ft.Includes: Monitoring Cable, PowerAlert Unattended Shutdown and UPS/Power Monitoring Software
Number of Outlets: 6Hz: 60
Display Type: LEDTransfer Time: 2 to 4 msec
Special Features: Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave OutputDepth: 7.5"
Power Rating: 750VAAutomatic Volts Regulation: Yes
Height: 11.7"Outlet Type: UPS/Surge
Standards: UL1778, CSA, FCC Part 15 Category A (EM)NEMA Receptacle Configuration: 5-15R
Country of Origin (subject to change): China

Description

Smart UPS, Line Interactive, VA Rating - UPS Systems 750.0VA, Watts - UPS Systems 450.0W, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 115VAC, 120VAC, Backup Time (Half/Full Load) 16 min./5.5 min., Mounting - UPS Systems Tower/Wall, Outlet Type - UPS Systems UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 7.2 In.

Restrictions and Compliance

*3: Hazardous material

Reviews