KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

UPS System, Line Interactive, Tower, 900VA

TRIPP LITE| Zoro #: G0921672| Mfr #: OMNI900LCD

$147.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.7"
NEMA Plug Configuration: 5-15p
UPS Type: Line Interactive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0921672 Mfr #: OMNI900LCD
Width: 3.7"NEMA Plug Configuration: 5-15p
UPS Type: Line InteractiveInput Current: 12.0A
Ports: USB (HID enabled)Mounting: Tower
Phase: 1Item: UPS System
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBackup Time (Half/Full Load): 10 min./3 min.
Watts: 475WOutput Voltage: 115/120VAC
Input Voltage: 120VACFootnotes: 4
Fax/Modem Line Protection: NoCord Length: 6 ft.
Includes: OMNI900LCD UPS System, Instruction ManualNumber of Outlets: 8
Hz: 60Display Type: LCD
Transfer Time: 2 to 4 msecSpecial Features: Automatic Voltage Regulation Conditions Power Through Brownouts, LCD Display Indicates Input Voltage, Battery Capacity And A Variety Of Operating Conditions, Poweralert Software
Depth: 7.2"Power Rating: 900VA
Automatic Volts Regulation: YesHeight: 12.0"
Outlet Type: (4) UPS/Surge, (4) SurgeStandards: UL1778, CSA, NOM, FCC Part 15 Category B (EMI)
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): China

Description

UPS System, Line Interactive, VA Rating - UPS Systems 900.0VA, Watts - UPS Systems 475.0W, Input Voltage - UPS Systems 120VAC, Output Voltage - UPS Systems 115VAC, 120VAC, Backup Time (Half/Full Load) 10 min./3 min., Mounting - UPS Systems Tower, Outlet Type - UPS Systems (4) UPS/Surge, (4) Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec

Restrictions and Compliance

*3: Hazardous material

Reviews