KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Smart UPS, On-Line, Rack/Tower, 1.5kVA

TRIPP LITE| Zoro #: G1685302| Mfr #: SU1500RTXL2Ua

$799.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 17.5"
NEMA Plug Configuration: 5-15p
Phase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685302 Mfr #: SU1500RTXL2Ua
Width: 17.5"NEMA Plug Configuration: 5-15p
Phase: 1Input Current: 12.0A
Ports: DB9 Serial, Contact Closure, USB (HID Enabled), EPO, SNMP/Web Slot, RS232Mounting: Rack/Tower
Item: Smart UPSBackup Time (Half/Full Load): 14 min./5 min.
Watts: 1.2kWOutput Voltage: 100/110/120VAC
Input Voltage: 100/110/120VACFootnotes: 3,4,6,7,8
Fax/Modem Line Protection: YesCord Length: 10 ft.
Includes: PowerAlert Software CD, 1 x 6 ft. USB Cable, 1 x 6-ft. DB9 Cable, 4-Post Rack Mounting HardwareNumber of Outlets: 6
Hz: 50/60Display Type: LED
Transfer Time: 0 msecSpecial Features: True Online Protection with Pure Sine Wave Output, Extended Runtime Option with BP48V24-2U, BP48V60RT-3U, Use in Economy-Mode Saves Operating Costs,
Depth: 19.0"Power Rating: 1.5kVA
Automatic Volts Regulation: YesHeight: 3.5"
Outlet Type: UPS/SurgeStandards: UL1778, CSA, NOM, FCC Part 15 Category A
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): China

Description

Smart UPS, On-Line/Double Conversion, VA Rating - UPS Systems 1.50kVA, Watts - UPS Systems 1.20kW, Input Voltage - UPS Systems 100VAC, 110VAC, 120VAC, Output Voltage - UPS Systems 100VAC, 110VAC, 120VAC, Backup Time (Half/Full Load) 14 min./5 min., Mounting - UPS Systems Rack/Tower, Outlet Type - UPS Systems UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes

Restrictions and Compliance

*3: Hazardous material

Reviews