Outlet Strip, 12A, 6 Outlet, 9 ft

TRIPP LITE| Zoro #: G1285225| Mfr #: TLM609NS

$30.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Yellow/Black
For Use With: Industrial, Automotive, Factory and Hardware Environments
Gauge/Conductor: 14/3
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1285225 Mfr #: TLM609NS
Voltage: 120Standards: Ul and cUL Listed
Includes: Four Safety Covers, Owner's ManualItem: Outlet Strip
Number of Outlets: 6Color: Yellow/Black
NEMA Plug Configuration: 5-15PFootnotes: 8, 10
Cord Length: 9 Ft.Number of Outlet Rows: 1
Width: 3-5/64"NEC Cord Designation: SJT
Number of Power Switches: 1Height: 1-39/64"
Gauge/Conductor: 14/3Medical Grade: No
NEMA Receptacle Configuration: 5-15RCircuit Breaker: Yes
Mounting Style: KeyholePower Indicator: Yes
Length: 15-31/32"Housing Material: Metal
Country of Origin (subject to change): China

Product Description

Outlet Strip, Medical Grade No, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 6, Amps 12, Color Yellow/Black, Cord Length 9 ft., Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, NEC Cord Designation SJT, For Use With Industrial, Automotive, Factory and Hardware Environments, Length 15-31/32 In., Width 3-5/64 In., Height 1-39/64 In., Circuit Breaker Yes

Product Reviews