KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Outlet Strip, 15A, 24 Outlet, 15 ft, Gray

TRIPP LITE| Zoro #: G1931763| Mfr #: PS7224-20

$87.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
NEMA Plug Configuration: 5-20P
Mounting Style: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931763 Mfr #: PS7224-20
Width: 1-1/2"NEMA Plug Configuration: 5-20P
Mounting Style: VerticalVoltage: 120
Color: GrayAmps: 15
Power Indicator: YesItem: Outlet Strip
Circuit Breaker: YesMedical Grade: No
Number of Outlet Rows: 1Cord Length: 15 ft.
Includes: Mounting Hardware, Instruction manualNumber of Outlets: 24
Housing Material: ALuminumLength: 72"
Outlet Center Distance: 2-13/16"Gauge/Conductor: 12/3
Number of Power Switches: 1For Use With: Ideal for Horizontal or Vertical Raceway Style Power Distribution in Office, Workbench, Industrial, Networking and Telecom Applications
NEC Cord Designation: SJTHeight: 1-1/2"
Standards: Ul and cUL ListedNEMA Receptacle Configuration: (2) 5-20R, (22) 5-15R
Country of Origin (subject to change): China

Description

Outlet Strip, Medical Grade No, Metal, Number of Total Outlets - Ext. Cords and Outlet Strips 24, Max. Amps - Ext. Cords and Outlet Strips 15.0, Cord Length - Ext. Cords and Outlet Strips 15 ft., Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, 5-15R-HG, 5-20P, Gauge/Conductor - Ext. Cords and Outlet Strips 12/3, Mounting Style Vertical, Color - Ext. Cords and Outlet Strips Gray, Voltage 120, NEC Cord Designation SJT, Length 72 In., Width 1-1/2 In., Height 1-1/2 In.

Reviews