KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Outlet Strip, 15A, 6 Outlet, 15 ft, Beige

TRIPP LITE| Zoro #: G1594932| Mfr #: 6SPDX-15

$25.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Cord Length: 15 ft.
Mounting Style: Keyhole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594932 Mfr #: 6SPDX-15
Width: 2-1/2"Cord Length: 15 ft.
Mounting Style: KeyholeVoltage: 120
NEMA Plug Configuration: 5-15PColor: Beige
Housing Material: MetalLength: 12-1/2"
Amps: 15Medical Grade: No
Outlet Center Distance: 1-1/2"Power Indicator: Yes
Item: Outlet StripNumber of Power Switches: 1
For Use With: Offers Multiple Outlet Power Distribution in Workbench, Wallmount or Floor Mount Applications, Unfiltered Electrical Pass-through Makes The 6SPDX-15 Ideal For Distributing Alternate Waveform UPS or Generator Power to Protected EquipmentNumber of Outlets: 6
Height: 1-1/2"Number of Outlet Rows: 1
Standards: Ul and cUL ListedCircuit Breaker: Yes
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): China

Description

Outlet Strip, Medical Grade No, Metal, Number of Total Outlets - Ext. Cords and Outlet Strips 6, Max. Amps - Ext. Cords and Outlet Strips 15.0, Cord Length - Ext. Cords and Outlet Strips 15 ft., Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, 5-15R-HG, 5-15P, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Mounting Style Keyhole, Color - Ext. Cords and Outlet Strips Beige, Voltage 120, Length 12-1/2 In., Width 2-1/2 In., Height 1-1/2 In.

Reviews