FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Outlet Strip, 15A, 6 Outlet, 6 ft

TRIPP LITE| Zoro #: G1770002| Mfr #: TLM626NS

$20.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770002 Mfr #: TLM626NS
Voltage: 120Standards: Ul and cUL Listed
Includes: Four Safety Covers, Owner's ManualItem: Outlet Strip
Number of Outlets: 6Color: Yellow/Black
NEMA Plug Configuration: 5-15PFootnotes: 10
Length: 12-15/64"Housing Material: Metal
Cord Length: 6 ft.Number of Outlet Rows: 1
Width: 2-5/16"NEC Cord Designation: SJT
Number of Power Switches: 1Height: 1-1/4"
Gauge/Conductor: 14/3Medical Grade: No
NEMA Receptacle Configuration: 5-15RCircuit Breaker: Yes
Mounting Style: KeyholePower Indicator: Yes
Country of Origin (subject to change): China

Product Description

Outlet Strip, Medical Grade No, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 6, Amps 15, Color Yellow/Black, Cord Length 6 ft., Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 120, NEC Cord Designation SJT, For Use With Industrial, Automotive, Factory and Hardware Environments, Length 12-15/64 In., Width 2-5/16 In., Height 1-1/4 In., Circuit Breaker Yes, Gauge/Conductor 14/3

Product Reviews