PDU, 15A, 8 Outlet, 12 ft, Black

TRIPP LITE| Zoro #: G0973147| Mfr #: PDUMH15AT

$358.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Plug Type: NEMA 5-15P
Length: 14-1/2"
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973147 Mfr #: PDUMH15AT
Plug Type: NEMA 5-15PLength: 14-1/2"
Voltage: 120VACOutlet Surge Protection: No
Metered: NonmeteredCircuit Breaker: No
Mounting Style: Horizontal Rackmount/1UReceptacle Type: NEMA 5-15R
Phase: 1Number of Outlets: 8
Standards: UL Listed, Class A (Emissions), NOM (Mexico)Max. Amps: 15
Width: 17-1/2"Height: 1-3/4"
GFCI Protected: NoCord Length: 12 ft.
Housing Material: SteelIncludes: Detachable C13 to NEMA 5-15P 12 ft. Power Cord for Optional Secondary Input, Installable 1U Mounting Brackets,Digital Ammeter
Special Features: Digital Current Monitoring Display indicates total PDU power consumption in amps. Auto Transfer Switching allows operation from secondary input source if primary input fails. Includes slot for optional SNMPWEBCARD accessory to enable remote individual outlet control over IP.Color: Black
Item: PDU with Automatic Transfer SwitchPower Indicator: Yes
Country of Origin (subject to change): Taiwan, Province of China

Description

PDU with Automatic Transfer Switch, Phase 1, Voltage 120VAC, Number of Outlets 8, Mounting Style Horizontal Rackmount/1U, Max. Amps 15, Cord Length 12 ft., Circuit Breaker No, Length 14-1/2 In., Receptacle Type NEMA 5-15R, Plug Type NEMA 5-15P, Metered Nonmetered, Housing Material Steel, Power Indicator Yes, Color Black, Width 17-1/2 In., Height 1-3/4 In.

Reviews