KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PDU, 15A, 8 Outlet, 12 ft, Black

TRIPP LITE| Zoro #: G1121477| Mfr #: PDUMH15ATNET

$557.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 17-1/2"
Phase: 1
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121477 Mfr #: PDUMH15ATNET
Width: 17-1/2"Phase: 1
Voltage: 120VACColor: Black
Receptacle Type: NEMA 5-15RPower Indicator: Yes
Item: PDU with Automatic Transfer SwitchMounting Style: Horizontal Rackmount/1U
Max. Amps: 15GFCI Protected: No
Metered: NonmeteredCord Length: 12 ft.
Plug Type: NEMA 5-15PIncludes: Detachable C13 to NEMA 5-15P 12 ft. Power Cord, Installable 1U Mounting Brackets,Digital Ammeter
Number of Outlets: 8Housing Material: Steel
Length: 14-1/2"Special Features: Digital Current Monitoring Display indicates total PDU power consumption in amps. Auto Transfer Switching allows operation from secondary input source if primary input fails. Individual Outlet Control to power on, off, or cycle AC output to regain control of locked-up servers and other network devices. Installed SNMPWEBCARD enables remote power monitoring and control of power to each outlet.
Circuit Breaker: NoOutlet Surge Protection: No
Height: 1-3/4"Standards: UL Listed, Class A (Emissions), NOM (Mexico)
Country of Origin (subject to change): China

Description

PDU with Automatic Transfer Switch, Phase 1, Voltage 120VAC, Number of Outlets 8, Mounting Style Horizontal Rackmount/1U, Max. Amps 15, Cord Length 12 ft., Circuit Breaker No, Length 14-1/2 In., Receptacle Type NEMA 5-15R, Plug Type NEMA 5-15P, Metered Nonmetered, Housing Material Steel, Power Indicator Yes, Color Black, Width 17-1/2 In., Height 1-3/4 In.

Reviews