PDU, Monitored, (42) C13, (6) C19, L15-30P, 10 ft.

  • Mfr # PDU3VN10L1530

  • Zoro # G5179161


product price:  $1,148.99
/ea
Free Shipping & Returns

Key Features

Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
L15-30P
Standards
RoHS Compliant; TAA Compliant
Mounting Style
Vertical Rackmount/0U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDU3VN10L1530
Zoro #
G5179161
UPC #
037332149831
Country of Origin
China

Dimensions

Cord Length
10 ft.
Depth
3.3"
Height
70"
Width
2.2"

Details

Item
PDU
Type
Monitored
Receptacle Configuration
(42) C13, (6) C19
Plug Configuration
L15-30P
Standards
RoHS Compliant; TAA Compliant
Mounting Style
Vertical Rackmount/0U
Power Indicator
Yes
Voltage
200/208/240V
Housing Material
Metal
NEMA Receptacle Configuration
(42) C13; (6) C19
Max. Amps
24A
NEMA Plug Configuration
NEMA L15-30P
Number of Outlets
48
Frequency
50/60 Hz
Product Type
PDU
Receptacle Detail
30 x IEC 60320 C13, 6 x IEC 60320 C19
Mounting Orientation
Vertical
Input Voltage
230 V AC
Package Contents
Monitored PDU3VN10L1530 36-Outlets 8.6kW PDU, Cord Retention Brackets, Rack Mounting Brackets, Owner's Manual
Power Rating (Watt)
8600 W
Mount Type
Rack-mountable
PDU Type
Monitored
Output Voltage
208 V AC

Description

PDU,3-Ph,Monitored,10kW,42 C13,6 C19,0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.