Tripp Lite
Pdu Monitored Per Outlet 24 5, PDUNVR30LX
- Zoro #: G800685183
- Mfr #: PDUNVR30LX

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $979.99
Tripp Lite #PDUNVR30LX Specifications
- Zoro #: G800685183
- Mfr #: PDUNVR30LX
- Height: 70"
- Width: 2.2"
- Depth: 2"
- Input Voltage: 120 V AC
- Phase: Single Phase
- Input Current: 30 A
- Product Type: PDU
- Country of Origin (subject to change): China
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No