Tripp Lite
Power Cord, C13, BS-1363 UK Plug, 10A, 6ft
Mfr # P056-006-10A
Zoro # G5179870
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft.
- Voltage 250V AC
- Wire Size 17 AWG
- Number of Conductors 3
- Max. Amps 10
Explore More Products
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft P011-006
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 2ft P006-002-13A
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft P005-006-YW
- TRIPP LITE Power Cord, 5-15P to C13, Piggyback, 6ft P006-006-515MF
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft P034-008
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6ft P046-006-LL
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 20A, 12AWG, 2ft P036-002
- TRIPP LITE Power Cord, HD, C19 to C20, 15A, 14AWG, 6ft P036-006-15A
- TRIPP LITE Power Cord, HD, L5-20P/R, 20A, 12AWG, 20ft P046-06N
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length SOOW1203-10
- TRIPP LITE Power Cord, HD, C19, L6-20P, 20A, 12AWG, 6ft P040-006
- Tripp Lite Power Cables