Power Strip, Hospital Grade, USB, 6 5-15R-HG, 5-15P-HG, 1.5 ft., White

  • Mfr # PS-602-HGUSB

  • Zoro # G513369547


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade, USB
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-602-HGUSB
Zoro #
G513369547
UPC #
037332287748
Country of Origin
Viet Nam

Dimensions

Cord Length
1.5 ft.
Length
13 5/8 in
Width
2 1/2 in
Wire Size
14 AWG
Height
13 5/8 in

Details

Item
Power Strip
Type
Hospital Grade, USB
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Gauge/Conductor
14
Standards
cUL Listed; FCC Part 15 Class B; RoHS; UL 1363; UL Listed
Number of Power Switches
0
Number of Outlet Rows
1
Outlet Center Distance
261 7/8 mm
Housing Material
Metal
Includes
6Outlets, 2 ft. Cord, Keyhole mounting tabs and flanges, PS-602-HGUSB UL 1363Medical-Grade Power Strip
Medical Facility Use
Outside Patient Care Areas (UL 1363)
Circuit Breaker
1
Number of Outlets
6
Number of Transformer Outlets
2
Voltage
120V AC
Special Features
Antimicrobial Protection, Medical-Grade Power Strip Approved for Patient Care Vicinities, Monitor Your Power Load to Remain Within NFPA 99 Guidelines, Premium Safety, Ready for Installation in Demanding Medical Environments
Power Indicator
No
Max. Amps
15 A
Plug Style
Straight
Application
Hospital and Medical Facility

Description

UL 1363A Medical-Grade Power Strip, Application Hospital and Medical Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 1.5 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15P-HG, Plug Configuration NEMA 5-15P-HG, Wire Size 14 AWG, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 2, Voltage 120V AC, Outlet Center Distance 261 7/8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.