Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PowerVerter Inverter, 115VAC, 24VDC, 2400W, 2-Outlet

  • Zoro #: G3411143
  • Mfr #: PV2400FC
$611.16
  • Nominal Output Power: 2,400 W
  • Inverter Output Voltage: 115V AC
  • Item: Inverter
See full product details
This item ships free.

Tripp Lite #PV2400FC Specifications

  • Zoro #: G3411143
  • Mfr #: PV2400FC
Nominal Output Power: 2,400 W Inverter Output Voltage: 115V AC
Item: Inverter Outlet Type: Standard 3-Prong Outlet
Inverter Input Voltage: 24V DC Includes: Set of High Current DC Input Terminals
DC Connection: 2 Bolt-Down Terminals Depth: 16.25 in
Peak Output Power: 4,800 W Number of Outlets: 2
Width: 8.5 in Case Material: Polycarbonate
Height: 7.25 in Facets//Depth: 16-1/4"
Facets//Item: Inverter Facets//Width: 8-1/2"
Facets//Height: 7-1/4" Facets//Case Material: Polycarbonate
Facets//Inveter Output Voltage: 120V Facets//Peak Output Power: 4800W
Facets//DC Connection: Bolt Down Terminals Facets//Number of Outlets: 2
Facets//Nominal Output Power: 2400W Facets//Outlet Type: NEMA 5-15/20R outlets
Facets//Inverter Input Voltage: 24V DC Facets//Inverter Output Form: Sine Wave
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Inverter, Inverter Output Voltage 115V AC, Inverter Input Voltage 24V DC, Nominal Output Power 2,400 W, Peak Output Power 4,800 W, Number of Outlets 2, Outlet Type Standard 3-Prong Outlet, DC Connection 2 Bolt-Down Terminals, Height 7.25 in, Width 8.5 in, Depth 16.25 in, Case Material Polycarbonate, Includes Set of High Current DC Input Terminals

Technical Guides

Reviews of Tripp Lite #PV2400FC