- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Power Strips
- /
- Outlet Strip, 15A, 15 ft.
Tripp Lite
Outlet Strip, 15A, 15 ft.
Mfr # PS-415-HG
Zoro # G2530437
Free Shipping & Returns
$90.19
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Amps 15A
- Voltage 120VAC
- Color White
- Cord Length 4.57m
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
PS-415-HG
-
Zoro #
G2530437
- UPC # 037332118479
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Wire Size | 14 AWG |
Width | 1 1/2 in |
Height | 2 1/2 in |
Length | 8 5/8 in |
Cord Length - Ext. Cords and Outlet Strips | 15 ft. |
Depth | 2.5" |
Length (Straight Wireway) | 8 21/32 in |
Input Cord Length (ft.) | 15 |
Unit Dimensions (hwd / in.) | 2.000 x 5.500 x 10.000 |
Details
Item | Medical-Grade Power Strip |
Number of Outlets | 4 |
Amps | 15A |
Voltage | 120VAC |
Color | White |
Number of Conductors | 3 |
Max. Amps | 15A |
Mounting Style | Keyhole |
Power Indicator | No |
Housing Material | Metal |
NEMA Receptacle Configuration | NEMA 5-15R-HG |
NEMA Plug Configuration | NEMA 5-15P-HG |
Medical Facility Use | Outside Patient Care Areas (UL 1363) |
Color - Ext. Cords and Outlet Strips | White |
Footnotes | 6 |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P-HG |
Number of Power Switches | 0 |
Max. Amps - Ext. Cords and Outlet Strips | 15.0 |
Number of Transformer Outlets | 0 |
Number of Total Outlets - Ext. Cords and Outlet Strips | 4 |
Gauge/Conductor - Ext. Cords and Outlet Strips | 14/3 |
For Use With | AC Power Distribution with Hospital-Grade Receptacles and Plug Where Durability and Reliability are Required |
Standards | UL1363 (Power Tap); cUL / CSA (Canada) |
Outlet Center Distance | 1 1/4 in |
Number of Outlet Rows | 1 |
Medical Grade | Yes |
Circuit Breaker | No |
Includes | Owner's Manual and Warranty Information |
Hz | 50/60 Hz |
Receptacle Configuration | Hospital Grade NEMA 5-15R |
Plug Configuration | Hospital Grade NEMA 5-15P |
Total Number of Outlets | 4 |
Application | Healthcare Facility |
Frequency | 50/60 Hz |
Features | Anti-Microbial Protected, No power switch, Integrated Keyhole Mounting Slots |
Outlet Configuration | Single Row of 4 |
Watts | 1800W |
Input Voltage | 120 V AC |
Package Contents | Power Strip 120V AC, Owner's manual and warranty information |
Product Name | Power Strip 120V AC |
Certifications & Standards | UL1363, cUL |
Product Color | White |
Maximum Input Current | 15 A |
Maximum Frequency | 60 Hz |
Maximum Output Voltage | 120 V AC |
Receptacles | 4 x NEMA 5-15R |
Plug/Connector Type | NEMA 5-15P |
Product Type | Power Strip |
Mounting Holes or Slots | Yes |
Switches | No power switch |
Frequency Compatibility | 50 / 60 Hz |
Power Cord Color | White |
Voltage Compatibility (VAC) | 120 |
Input Plug Features | Hospital Grade Plug |
Input Plug Type | NEMA 5-15P-HG |
Antimicrobial | Yes |
Receptacle Color | White |
Outlet Orientation | Single row of 4 |
Mounting Details | Includes flanges |
Right-Angle Plug | No |
Slot or Hole Mount Measurement (Center to Center) | Distance between keyhole tabs = 127mm; Distance between end tabs = 207.45mm |
Overload Protection | 15A circuit breaker |
Included Mounting Accessories | Keyhole mounting tabs and flanges |
Housing Color | White |
Nominal Input Voltage(s) Supported | 120V AC |
Output Receptacles | (4) 5-15R-HG |
Material of Construction | Metal |
Transformer Accommodation | (2) Yes |
Built-In Circuit Breaker | Yes |
Outlets Measurement (Center to Center) | Inner outlets = 1.27 in. |
Recommended Electrical Service | 15A 120V |
Package Includes | PS-415-HG UL 1363 Medical-Grade Power Strip with four 15A Hospital-Grade Outlets and 15-ft. (4.57 m) Cord;Owner's Manual |
Circuit Breaker (amps) | 15 |
Product Certifications | cUL Listed; UL 1363; UL Listed |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC
Documents & Resources
Explore More Products
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray SUPER6TEL
- TRIPP LITE Outlet Strip, 15A, 12 Outlet, 15 ft, Gray PS3612
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray ISOBAR 6 ULTRA
- TRIPP LITE PDU, Basic, 1.44kw, 120V, 14 5-15R, 5-15P, 0U PDUV15
- TRIPP LITE Surge, 6 Rotate Out, 8ft cord, 1080J, 2xUSB TLP608RUSBB
- TRIPP LITE Power Outlet Strip, 5 Outlets 602-15
- TRIPP LITE PDU, 3-Ph, Monitored, 10kW, 42 C13, 6 C19, 0U PDU3VN10G30
- TRIPP LITE Replacement for Tessco 37332139610 37332139610
- TRIPP LITE Surge 3 Outlet Usb TR87835
- POWER FIRST Remote Power Stake, 3 Outlet 21RJ31
- ELECTRIDUCT Cord Reel 5FT- 3 Power Outlets- White PDC-SW-CORDREEL-3-2PK
- Tripp Lite Power Strips