Raceway Surge Protectr, 16 Outlet, Gry

TRIPP LITE| Zoro #: G1561822| Mfr #: SS7415-15

$68.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1561822 Mfr #: SS7415-15
Item: Raceway-Style Surge ProtectorVoltage: 120
Standards: UL1449 3rd Edition (AC Suppression), UL1363 (Power Tap), UL1363, cUL / CSA (Canada), Approvals RoHSIncludes: Set of Adjustable Mounting Clips
Item - Ext. Cords and Outlet Strips: Surge Protector Outlet StripFor Use With: Offers Outlet Power Distribution With Surge Suppression For Multiple Loads In Equipment Racks, Computer Rooms, Workbenches and Raceways In A Variety Of Internetworking, Telecommunications, Audio/Video and Live Sound Applications
Outlet Center Distance: 67mmMax. Surge Current: 22kA
Hz: 50/60Mounting Style: Clamp
Length: 48"Width: 1-1/2"
Depth: 1-1/2"NEMA Plug Configuration - Ext. Cords and Outlet Strips: 5-15P
Number of Transformer Outlets: 16Basic Housing Material - Ext. Cords and Outlet Strips: Metal
Color - Ext. Cords and Outlet Strips: GrayNEMA Receptacle Configuration: 5-15R
Max. Amps - Ext. Cords and Outlet Strips: 15Gauge/Conductor - Ext. Cords and Outlet Strips: 14/3
Cord Length - Ext. Cords and Outlet Strips: 15 ft.Medical Grade: No
Telephone/Fax Surge Protection: NoCircuit Breaker: Yes
Coax Surge Protection: NoNumber of Total Outlets - Ext. Cords and Outlet Strips: 16
Rated Joules: 450Country of Origin (subject to change): China

Product Description

Raceway-Style Surge Protector, 16 Number of Total Outlets - Ext. Cords and Outlet Strips, Gray, Cord Length - Ext. Cords and Outlet Strips 15 ft., Rated Joules 450, Medical Grade No, Metal, Max. Amps - Ext. Cords and Outlet Strips 15, 5-15R, 5-15P, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Number of Transformer Outlets 16, Voltage 120, Length 48 In., Max. Surge Current 22kA, Mounting Style Clamp, Width 1-1/2 In., Depth 1-1/2 In., Telephone/Fax Surge Protection No

Product Reviews

Save 15%. Sign up for Z-mail.